Shop ILC
See all product information
Create Account
FORD LTL9000 YEAR 1985 2 .0625IN PYROMETER KIT 0-1800F W/ CHROME BEZEL BLACK FACE RED POINTER 14 FT
Mfr # LTL9000 YR1985 2 .0625IN PYROMETER KIT 0-1800F W/C
Zoro # G022799460
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Temperature
0-1800 F
Diameter
2.062 in
Bezel
Chrome
Pointer
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTL9000 YR1985 2 .0625IN PYROMETER KIT 0-1800F W/C
- Zoro #
- G022799460
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 2.062 in
Details
- Temperature
- 0-1800 F
- Bezel
- Chrome
- Item
- Pyrometer
- Pointer
- Red
Description
This 2.0625-inch pyrometer kit is a direct replacement for the 1985 Ford LTL9000, featuring a 0-1800°F temperature range with a chrome bezel, black gauge face, and red pointer for clear, precise exhaust temperature monitoring. The kit includes a 14-foot lead for flexible installation, providing reliable performance and accurate readings for heavy-duty engine diagnostics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.