Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC 120 YEAR 2002 STAINLESS STEEL LOUVERED GRILLE BAR INSERT Replacement Grille
Mfr # FRTLNR CLASSIC 120 2002 SS LOUVERED GRILLE BAR INS
Zoro # G222878675
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Number of Bars
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CLASSIC 120 2002 SS LOUVERED GRILLE BAR INS
- Zoro #
- G222878675
- UPC #
- -
- Country of Origin
- China
- Number of Bars
- 11
Description
This replacement grille bar insert is engineered for Freightliner Classic 120 and FLD 120 model trucks from 2002 and compatible years. Constructed from premium stainless steel, this louvered grille insert features 11inV" style louvered bars designed to enhance both the aesthetic appeal and functional performance of your heavy-duty truck's front fascia. The stainless steel construction delivers superior corrosion resistance, making it an ideal choice for commercial fleet operations exposed to harsh environmental conditions, road salt, and severe weather. This material composition ensures the grille maintains its appearance and structural integrity over extended service life, reducing replacement frequency and maintenance costs associated with rust and degradation. The louvered bar design provides improved airflow management to the radiator and cooling system while offering enhanced protection against road debris and impact damage. The vertical louver configuration is both functional and visually appealing, presenting a professional appearance suitable for long-haul trucking, regional delivery, and commercial transport applications. This replacement insert is straightforward to install on existing Freightliner Classic and FLD 120 models, making it a practical upgrade or repair solution for fleet maintenance programs. Whether replacing a damaged grille or upgrading for improved durability and appearance, this stainless steel louvered insert meets the demanding requirements of commercial truck operators and fleet managers. Ideal for trucking companies, owner-operators, and professional maintenance facilities seeking reliable, corrosion-resistant replacement parts that combine durability with professional aesthetics for medium to heavy-duty commercial vehicles. Original Model: FREIGHTLINER CLASSIC 120 YEAR 2002 STAINLESS STEEL LOUVERED GRILLE BAR INSERT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.