FREIGHTLINER CLASSIC XL 132 YEAR 1999 5 INCH PROGRAMMABLE ELECTRIC SPEEDOMETER GAUGE- 80MPH/140KPH

  • Mfr # FRTLNR CLASSIC XL 132 1999 5 INCH PROGRAMMABLE ELE

  • Zoro # G422878222


product price:  $1,900.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CLASSIC XL 132 1999 5 INCH PROGRAMMABLE ELE
Zoro #
G422878222
UPC #
-
Country of Origin
China

Description

This replacement speedometer gauge is engineered as a direct fit solution for Freightliner Classic XL 132 model year 1999 trucks, providing accurate velocity measurement for commercial fleet operations. The 5-inch programmable electric speedometer features a calibrated range of 0-80 MPH with dual metric display at 0-140 KPH, making it suitable for both domestic and international operations. Constructed with a black bezel design and professional-grade pointer mechanism, this gauge delivers reliable performance in demanding truck cab environments. The unit is designed to operate within 11-16 VDC, ensuring compatibility with standard heavy-duty truck electrical systems. Input compatibility includes both magnetic sensor and AC generator inputs, providing flexibility for various vehicle configurations and retrofit applications. The speedometer incorporates robust protection features including transient protection rated at plus 100 volts and minus 400 volts, along with reverse voltage protection to safeguard against electrical system faults common in commercial vehicle operations. These protective measures extend equipment life and minimize costly downtime associated with electrical failures. This gauge is sold individually and is ideal for fleet maintenance departments, truck repair shops, and owner-operators seeking dependable replacement instrumentation. It addresses the critical need for accurate speed monitoring in commercial trucking operations where precise velocity data supports fuel efficiency tracking, compliance documentation, and safe vehicle operation. Installation is straightforward for experienced technicians familiar with heavy-duty truck electrical systems. The programmable functionality allows calibration to match specific vehicle requirements, accommodating various tire sizes and gear ratios that may differ among individual trucks in a fleet. Original Model: FREIGHTLINER CLASSIC XL 132 YEAR 1999 5 INCH PROGRAMMABLE ELECTRIC SPEEDOMETER GAUGE- 80MPH/140KPH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.