Shop ILC
See all product information
Create Account
FREIGHTLINER COLUMBIA 12 YEAR 205 CHROME CENTER GAUGE CLUSTER BEZEL W/ VISOR
Mfr # COLUMBIA 12 YR205 CHRM CTR GAUCLUSTER BZL W/VSR
Zoro # G822799356
product price:Â
$
87.19
/ea
Key Features
Material
Plastic Poly
Finish
Chrome Plated
Application
Dashboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COLUMBIA 12 YR205 CHRM CTR GAUCLUSTER BZL W/VSR
- Zoro #
- G822799356
- UPC #
- -
- Country of Origin
- China
- Item
- Center Gauge Cluster Bezel
- Material
- Plastic Poly
- Finish
- Chrome Plated
- Application
- Dashboard
Description
This chrome center gauge cluster bezel with visor is a direct replacement for the 205 Freightliner Columbia 12, designed to match OEM fit while adding a polished, custom appearance to the dashboard. Made from durable, high-gloss chrome-plated material, it enhances gauge visibility and provides long-lasting resistance to wear in demanding commercial environments.