Shop ILC
See all product information
Create Account
HINO 338 YEAR 2015 CAB ROOF MARKER LAMP - AMBER LED AMBER LENS Replacement LED Bulb, 12V
Mfr # HINO 338 2015 CAB ROOF MARKER LAMP - AMBER LED AMB
Zoro # G322879930
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Surface Mount with Hardwired Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HINO 338 2015 CAB ROOF MARKER LAMP - AMBER LED AMB
- Zoro #
- G322879930
- UPC #
- -
- Country of Origin
- China
Details
- Mount Type
- Surface Mount with Hardwired Plug
Description
This replacement cab roof marker lamp is engineered specifically for Hino 238, 258, 268, and 338 truck models, delivering reliable visibility and safety performance for commercial fleet operations. The lamp features an amber LED light source combined with an amber lens, providing consistent illumination that meets industry visibility standards for cab identification and safety compliance on the road. The surface-mount design ensures straightforward installation without requiring extensive modifications to your vehicle's roof structure. The hardwired connection with plug delivers dependable 12V operation, eliminating compatibility concerns and ensuring stable electrical performance under demanding transportation conditions. This direct-wired approach minimizes maintenance requirements and provides the reliability expected in professional trucking applications. Built as an OEM-specification replacement part, this marker lamp maintains factory-standard performance and durability for your commercial vehicle. The amber lens construction filters light appropriately for cab roof applications, enhancing vehicle visibility to other drivers while maintaining professional appearance standards. Ideal for fleet maintenance operations, owner-operators, and commercial truck service departments, this marker lamp serves as an essential component for maintaining vehicle safety systems and regulatory compliance. Whether replacing worn or damaged original equipment or upgrading existing lighting systems, this lamp provides the performance and longevity required for heavy-duty trucking environments. The straightforward installation process and plug-and-play electrical connection make this replacement option accessible for both professional technicians and experienced vehicle maintenance personnel, reducing downtime and service costs for your fleet operations. Original Model: HINO 338 YEAR 2015 CAB ROOF MARKER LAMP - AMBER LED AMBER LENS