Shop ILC
See all product information
Create Account
KENWORTH T300 YEAR 205 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT
Mfr # T300 YR205 4X6IN RECT HAL LOW BEAM H4656 HDLT
Zoro # G322799078
product price:Â
$
47.95
/ea
Key Features
Bulb Type
Halogen
Watts
35 W
Overall Length
4 in
Bulb Shape
Rectangle
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T300 YR205 4X6IN RECT HAL LOW BEAM H4656 HDLT
- Zoro #
- G322799078
- UPC #
- -
- Country of Origin
- China
- Item
- Headlight
- Bulb Type
- Halogen
- Watts
- 35 W
- Bulb Shape
- Rectangle
- Voltage
- 12 V
Description
Replacement 4 x 6-inch rectangular halogen low-beam headlight (H4656) for Kenworth T300 (205), designed to restore factory lighting performance with clear, focused low-beam illumination. Manufactured to OEM specifications, this headlight offers a precise fit, durable lens housing, and easy installation for dependable nighttime visibility in commercial truck applications.