Shop ILC

KENWORTH T680 YEAR 2019 COOLANT RESERVOIR CAP AND KENWORTH Heavy Duty Replacement Part

  • Mfr # KW T680 2019 COOLANT RESERVOIR CAP AND KW

  • Zoro # G922879682


product price:  $181.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KW T680 2019 COOLANT RESERVOIR CAP AND KW
Zoro #
G922879682
UPC #
-
Country of Origin
China

Description

This replacement coolant reservoir cap is engineered specifically for Kenworth T680 vehicles from the 2019 model year. Manufactured from durable plastic material, this cap is designed to maintain proper pressure within the engine coolant system while preventing coolant loss and contamination. The component measures approximately 4.000 inches in overall length, making it a direct fit for the original equipment specification. As an essential cooling system component, this replacement cap ensures optimal engine temperature regulation and system integrity for heavy-duty commercial truck applications. The cap functions as a pressure relief mechanism, which is critical for maintaining proper coolant circulation and preventing system damage from pressure buildup. This part is suitable for fleet maintenance operations, truck repair shops, and commercial transportation companies that operate Kenworth T680 models. This aftermarket replacement provides a cost-effective alternative to OEM parts while maintaining compatibility and performance standards required for commercial truck operations. Installation is straightforward, requiring no special tools or technical expertise beyond basic maintenance procedures. The plastic construction offers excellent chemical resistance to various coolant formulations commonly used in heavy-duty diesel engines. Whether you are performing routine maintenance, addressing a damaged or worn original cap, or maintaining inventory for fleet operations, this replacement cap delivers reliable performance. Zoro offers flexible shipping options including expedited overnight delivery as well as standard ground shipping to accommodate your operational timeline and budget requirements. This part is compatible with Kenworth T680 year 2019 applications and serves as an essential component for any well-stocked parts inventory or maintenance facility. Original Model: KENWORTH T680 YEAR 2019 COOLANT RESERVOIR CAP AND KENWORTH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.