Shop ILC
See all product information
KENWORTH T800 YEAR 215 BORES STAINLESS STEEL BUMPER GUIDES 51 INCH W LED FREIGHTLIN INTERNATIO MACK
Mfr # T800 YR215 BORES SS BMPR GUIDES 51 IN W LED FREIGH
Zoro # G922798372
product price:Â $42.89
/eaKey Features
Length
51 in
Finish
Chrome
Offset
5 in
Material
Polished Heavy Duty 304 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T800 YR215 BORES SS BMPR GUIDES 51 IN W LED FREIGH
Zoro #
G922798372
UPC #
-
Country of Origin
China
Dimensions
Length
51 in
Details
Item
Bumper Guides
Finish
Chrome
Offset
5 in
Material
Polished Heavy Duty 304 Stainless Steel
Description
Replacement Bores stainless steel bumper guides designed for 215 Kenworth T800 models, measuring 51 inches and equipped with integrated LED lights for enhanced visibility during parking and maneuvering. Constructed from high-quality stainless steel, they provide an OEM-style fit while offering long-lasting corrosion resistance and added safety, compatible with Freightliner, International, and Mack applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.