Shop ILC
See all product information
Create Account
KENWORTH W900L AEROCAB YEAR 2000 HEATER VALVE WITH 58 INCH INLETOUTLET Heavy Duty Replacement Part
Mfr # KW W900L AEROCAB 2000 HEATER VALVE WITH 58 INCH IN
Zoro # G322879756
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Cable-Operated, Open Non-Bypass Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW W900L AEROCAB 2000 HEATER VALVE WITH 58 INCH IN
- Zoro #
- G322879756
- UPC #
- -
- Country of Origin
- China
Details
- Valve Type
- Cable-Operated, Open Non-Bypass Design
Description
This replacement heater valve is engineered for Kenworth W900L Aerocab trucks manufactured in 2000 and compatible with W900 series models from 1983-2000. The cable-operated, open non-bypass design features 5/8-inch inlet and outlet connections, making it a direct fit for original equipment applications across various engine sizes ranging from 5.9L to 15.8L displacement. With a maximum overall length of 8.000 inches and an integrated 90-degree elbow, this valve provides efficient heater flow control while maintaining compatibility with factory specifications. The unit has been temperature tested to 270 degrees Fahrenheit and pressure tested to ensure reliable performance in demanding heavy-duty trucking environments. This is a quality replacement part that restores original heating system functionality and is designed to meet or exceed OEM Kenworth standards for this popular heavy-truck platform. Original Model: KENWORTH W900L AEROCAB YEAR 2000 HEATER VALVE WITH 58 INCH INLETOUTLET