Shop ILC
KENWORTH W900L YEAR 2000 2 X 48 INCH RUBBER FUEL TANK STRAP LINER WITH LIP FOR 24.5 INCH TANKS
Mfr # KW W900L 2000 2 X 48 INCH RUBBER FUEL TANK STRAP L
Zoro # G622878350
product price:Â $189.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KW W900L 2000 2 X 48 INCH RUBBER FUEL TANK STRAP L
Zoro #
G622878350
UPC #
-
Country of Origin
China
Description
This replacement fuel tank strap liner is engineered for Kenworth W900L heavy-duty trucks from year 2000 and later models. Designed to protect and secure 24.5-inch diameter fuel tanks, this high-quality rubber component measures 48 inches in length and features an integrated lip design for optimal strap contact and load distribution. The 2-inch wide rubber construction provides cushioning between the fuel tank and securing straps, preventing wear, vibration damage, and potential fuel leaks caused by metal-to-metal friction. Constructed from durable rubber material, this liner delivers superior performance in demanding trucking applications where fuel tank security and longevity are critical. The integrated lip edge ensures the strap stays properly positioned during operation, reducing maintenance needs and extending fuel tank service life. Each unit is sold individually, and two units may be required per truck depending on your fuel tank configuration and strap setup. This component meets the specifications required for OEM-equivalent performance on Kenworth W900L models, making it an ideal replacement for worn or damaged factory liners. The high-quality rubber formulation resists UV degradation, temperature fluctuations, and exposure to diesel fuel and oils common in commercial trucking operations. Heavy-duty fleet operators, independent truckers, and maintenance facilities rely on this product to keep fuel systems secure and protected. Installation is straightforward, requiring no special tools or modifications to existing fuel tank assemblies. Whether you are performing routine maintenance or emergency repairs, this fuel tank strap liner is an essential component for maintaining safety and reliability in your Kenworth fleet. Original Model: KENWORTH W900L YEAR 2000 2 X 48 INCH RUBBER FUEL TANK STRAP LINER WITH LIP FOR 24.5 INCH TANKS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.