Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 2000 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE
Mfr # KW W900L 2000 3.375IN PROGRAMMABLE ELECTRIC SPEEDO
Zoro # G522878511
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-80 MPH
Display Features
Odometer and Velocity Measurement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW W900L 2000 3.375IN PROGRAMMABLE ELECTRIC SPEEDO
- Zoro #
- G522878511
- UPC #
- -
- Country of Origin
- China
- Speed Range
- 0-80 MPH
- Display Features
- Odometer and Velocity Measurement
Description
This replacement speedometer is engineered specifically for Kenworth W900L Year 2000 heavy-duty trucks, providing reliable velocity measurement and odometer tracking for fleet and commercial applications. The unit features a 3 3/8 inch diameter gauge face with a 0-80 MPH range, suitable for accurate monitoring of vehicle speed in highway and regional haul operations. The black face with red pointer and black bezel design ensures clear visibility in various lighting conditions and maintains professional appearance on the truck dashboard. As a programmable electric speedometer, this gauge offers flexibility for calibration to match specific vehicle tire sizes and gearing configurations, allowing fleet managers to ensure accurate speed readings across their Kenworth fleet. The integrated odometer function provides essential mileage tracking for maintenance scheduling, fuel consumption analysis, and vehicle history documentation. This gauge is constructed to meet the demands of heavy-duty trucking environments, delivering consistent performance through extended service life. The electric design eliminates mechanical cable dependency, reducing maintenance requirements and potential failure points associated with traditional cable-driven speedometers. The unit is engineered for direct compatibility with 2000 Kenworth W900L models, ensuring proper fit, function, and dashboard integration without modification. Ideal for fleet operators managing long-haul and regional trucking operations, this replacement speedometer maintains accurate speed and mileage data essential for compliance, route planning, and vehicle maintenance management. Whether replacing a damaged gauge or upgrading an aging instrument cluster, this electric speedometer delivers reliable performance for commercial trucking applications. Original Model: KENWORTH W900L YEAR 2000 3.375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80 MPH W/ ODOMETER BLK FACE RED POINTER BLK BEZEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.