Shop ILC
See all product information
Create Account
PETERBILT 359 YEAR 1982 ELECTRIC WINDSHIELD WIPER CONVERSION KIT Replacement Wiper Blade
Mfr # PETE 359 1982 ELECTRIC W/S WIPER CONVERSION KIT
Zoro # G322878742
product price:Â
$
4,055.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Electric SAE-rated Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 359 1982 ELECTRIC W/S WIPER CONVERSION KIT
- Zoro #
- G322878742
- UPC #
- -
- Country of Origin
- China
Details
- Motor Type
- Electric SAE-rated Ball Bearing
Description
This comprehensive electric windshield wiper conversion kit is engineered for Peterbilt 359 trucks manufactured through 1987, providing a complete modernization solution for vehicles equipped with manual wiper systems. The kit delivers OEM-compatible performance and straightforward installation for fleet maintenance operations and owner-operators seeking reliable visibility upgrades. The conversion kit includes all necessary components for a complete installation: two SAE-rated ball bearing electric wiper motors, two control switches featuring delay functionality and integrated washer controls, complete wiper arms, washer nozzles, a full wiring harness, an aluminum washer tank with integrated pump, and all required mounting brackets. Clear, detailed installation instructions are provided to facilitate proper setup. This kit is specifically designed to fit Peterbilt 359 models up to 1987 and will also work on 1973-1977 flat dash models with minor modifications to the center defrost duct. For 1972 and older models, wiper motor relocation may be required. The electric motor system provides consistent, reliable operation superior to mechanical alternatives, enhancing driver safety and comfort across extended hauls and varied weather conditions. The heavy-duty construction ensures durability in demanding commercial trucking environments. The inclusion of dual motors with independent switches and delay settings offers flexible operation, while the aluminum washer tank with pump maintains visibility during extended driving periods. SAE-rated ball bearing motors are engineered for extended service life and reliable performance in industrial applications. Ideal for fleet managers, truck maintenance facilities, and owner-operators maintaining classic Peterbilt 359 models, this conversion kit eliminates the need for sourcing multiple components individually and provides a tested, integrated solution for upgrading to modern electric wiper functionality. Original Model: PETERBILT 359 YEAR 1982 ELECTRIC WINDSHIELD WIPER CONVERSION KIT