This item is Discontinued.

Ilc PETERBILT 365 YEAR 2021 5 X 63 INCH STAINLESS STEEL SLEEPER PANELS W FULL WRAP Replacement Body P PETE 365 2021 5 X 63 INCH SS SLPR PNLS W FULL WRAP

This item is Discontinued.

Ilc

PETERBILT 365 YEAR 2021 5 X 63 INCH STAINLESS STEEL SLEEPER PANELS W FULL WRAP Replacement Body P (Discontinued)

Mfr # PETE 365 2021 5 X 63 INCH SS SLPR PNLS W FULL WRAP
Zoro # G022878912
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PETE 365 2021 5 X 63 INCH SS SLPR PNLS W FULL WRAP
Zoro #
G022878912
UPC #
-
Country of Origin
China

Description

This professional-grade replacement sleeper panel is engineered for Peterbilt 365 models from 2021 and compatible applications requiring reliable cab enhancement solutions. Manufactured from high-quality 304 stainless steel with a premium mirror finish, these panels deliver exceptional durability and corrosion resistance for demanding transportation and trucking environments. The sleeper panels measure 5 inches wide by 63 inches in length and feature a full wrap design specifically engineered for Peterbilt models without fairings. The reinforced construction ensures superior structural integrity and longevity, making these panels an ideal choice for fleet operators and commercial truck owners seeking dependable replacement components. The mirror-polished stainless steel finish provides both aesthetic appeal and practical protection against rust and weathering, maintaining appearance through years of highway service. Each panel is manufactured to precise specifications to ensure proper fit and function on compatible Peterbilt sleeper configurations. These sleeper panels are typically used for truck cab customization, repair, or upgrade applications where original equipment replacement or enhancement is needed. The durable stainless steel construction requires minimal maintenance compared to alternative materials, supporting cost-effective long-term operations. Whether for fleet maintenance programs, individual truck restoration, or professional customization projects, these sleeper panels represent a premium solution for the commercial transportation industry. Sold as a pair for convenient installation and complete coverage of sleeper cab applications. Original Model: PETERBILT 365 YEAR 2021 5 X 63 INCH STAINLESS STEEL SLEEPER PANELS W FULL WRAP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.