Shop ILC
See all product information
Create Account
PETERBILT 378 YEAR 1996 3 .375IN SPEEDOMETER GAUGE KIT 0-80 MPH
Mfr # 378 YEAR 1996 3 .375IN SPEEDOMETER GAUKIT 0-80 MPH
Zoro # G822798496
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Diameter
3.375 in
MPH
0-80
Bezel
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 378 YEAR 1996 3 .375IN SPEEDOMETER GAUKIT 0-80 MPH
- Zoro #
- G822798496
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- Item
- Speedometer Kit
- MPH
- 0-80
- Bezel
- Black
Description
Direct-fit replacement 3-3/8 inch speedometer gauge kit for a 1996 Peterbilt 378, featuring a 0-80 MPH range for accurate vehicle speed monitoring. Designed to OEM-style specifications, this complete gauge kit provides proper dash fitment, reliable readings, and long-term performance in heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.