Shop ILC
See all product information
PETERBILT 567 YEAR 215 AC CONDENSER 34.25 X 2.062 INCH
Mfr # 567 YEAR 215 AC CONDENSER 34.25 X 2.062 INCH
Zoro # G322798606
product price:Â $45.15
/eaKey Features
Finish
Chrome-Plated
Core Width
20.06 in
Core Height
34.25 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
567 YEAR 215 AC CONDENSER 34.25 X 2.062 INCH
Zoro #
G322798606
UPC #
-
Country of Origin
China
Dimensions
Core Width
20.06 in
Core Height
34.25 in
Details
Finish
Chrome-Plated
Item
AC Condenser
Material
Aluminum
Description
This AC condenser for the 215 Peterbilt 567 measures 34.25 x 2.062 inches and is built to restore proper cooling efficiency within the trucks HVAC system. Designed as a direct-fit replacement, it ensures reliable heat dissipation and consistent air-conditioning performance on the road.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.