Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo HONTHX9421R5021WW

  • Zoro # G222878910


product price: $733.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo HONTHX9421R5021WW
Zoro #
G222878910
UPC #
-
Country of Origin
China

Description

This replacement thermostat is designed as a compatible alternative to the Resideo HONTHX9421R5021WW (Honeywell Home Prestige IAQ) and serves as an ideal solution for residential and light commercial HVAC applications. The unit features a 24 VAC supply voltage and supports advanced system configurations, accommodating up to four heat and two cool heat pump systems or three heat and two cool conventional systems, making it versatile for various installation environments. The thermostat is equipped with an HD color touchscreen interface that provides intuitive control and programming capabilities. Operating temperature ranges span from 32 to 120 degrees Fahrenheit, with heating adjustments from 40 to 90 degrees Fahrenheit and cooling from 50 to 99 degrees Fahrenheit. Temperature sensor accuracy is maintained at plus or minus 1.5 degrees Fahrenheit at 70 degrees Fahrenheit, ensuring reliable climate control performance. Compact dimensions of 4.5 inches wide by 3.5 inches high by 0.875 inches deep allow for space-efficient installation while weighing only 2.0 pounds. This unit delivers 60 percent size reduction compared to earlier Prestige models, facilitating easier retrofitting in existing installations. The thermostat incorporates RedLINK wireless technology operating at 900 MHz frequency, enabling remote connectivity and system monitoring capabilities. Built for dependable performance in demanding HVAC environments, this thermostat replacement combines programmable functionality with modern controls for residential and commercial facilities requiring efficient temperature management and system integration. It delivers the features and compatibility expected from premium thermostat solutions at a competitive value.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.