Zoro Homepage

Programmable Thermostat

  • Mfr # Resideo TH115-AF-GA/U

  • Zoro # G022879834


product price: $597.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Resideo TH115-AF-GA/U
Zoro #
G022879834
UPC #
-
Country of Origin
China

Description

This is a 7-day programmable line-voltage thermostat designed as a direct replacement for the Resideo TH115-AF-GA/U and compatible models, ideal for controlling electric floor heating and in-wall heating systems in residential and light commercial applications. The unit operates on 120/240 VAC, 60 Hz power with a maximum resistive load capacity of 15 amperes, delivering up to 1800 watts at 120 VAC or 3600 watts at 240 VAC, making it suitable for most standard electric heating installations. This thermostat features three flexible temperature control modes: ambient air mode for traditional room temperature sensing, floor mode for direct floor temperature regulation, and a combined ambient with floor limits mode that prioritizes comfort while protecting floor surfaces from overheating. The integrated 5 mA Class A GFCI provides essential ground fault protection, enhancing safety in moisture-prone environments. The control temperature range spans 40 to 86 degrees Fahrenheit for ambient monitoring and 40 to 104 degrees Fahrenheit for floor temperature applications, with a 1-degree Fahrenheit differential ensuring precise temperature regulation. A large backlit LCD display measuring 10 square inches clearly shows actual and setpoint temperatures, operating mode, and current day, improving visibility and ease of operation in any lighting condition. Built for durability and reliable performance, this programmable thermostat is engineered to meet industrial-grade standards for HVAC professionals, facility managers, and contractors installing modern electric heating systems. Whether replacing worn equipment or upgrading existing installations, this unit delivers professional-grade functionality and safety features essential for dependable climate control.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.