Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Q12mr11/nsp/ba15d-12v-discon.,

  • Mfr # Q12MR11/NSP/BA15D-12V-DISCON., 2O WATT LIGHT BULB

  • Zoro # G103220319


product price: $26.45
/ea

Key Features

Voltage
12
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Bulb Color Temp.
2950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q12MR11/NSP/BA15D-12V-DISCON., 2O WATT LIGHT BULB
Zoro #
G103220319
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
20
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Bulb Color Temp.
2950

Description

Replacement for Light Bulb / Lamp Q12mr11/nsp/ba15d-12v-discon., 2O Watt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.