Shop ILC
See all product information
Create Account
Replacement Automotive Battery, 12V
Mfr # EAST PENN 778MF
Zoro # G622904240
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Cold Cranking Amps
800 at 0°F
Battery Type
Flooded Lead-Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAST PENN 778MF
- Zoro #
- G622904240
- UPC #
- -
- Country of Origin
- China
Details
- Cold Cranking Amps
- 800 at 0°F
- Battery Type
- Flooded Lead-Acid
Description
This replacement battery is engineered as a direct substitute for the EAST PENN 778MF and compatible models, making it an ideal solution for industrial and commercial applications requiring reliable backup power. Designed to meet OEM specifications, this unit delivers consistent performance across a wide range of demanding environments, from telecommunications infrastructure and emergency lighting systems to uninterruptible power supplies and security installations. The battery construction utilizes advanced lead-acid chemistry optimized for long shelf life, low self-discharge rates, and dependable cycle performance. Its robust case design provides protection against physical damage during handling and installation, while the sealed terminal configuration ensures safe operation in various mounting orientations. The unit is manufactured to strict quality standards, ensuring compatibility with existing equipment and systems previously utilizing EAST PENN products. This replacement offering provides a cost-effective alternative to OEM batteries without compromising on quality or performance specifications. It is suitable for both standby and cycle applications where consistent power delivery is critical. The battery maintains voltage stability under load and exhibits minimal maintenance requirements, making it practical for facilities where regular servicing access may be limited. Typical applications include backup power for critical communications equipment, emergency warning systems, industrial control systems, and portable equipment requiring dependable energy storage. The unit is compatible with standard charging equipment and integrates seamlessly into existing installations, reducing downtime during replacement procedures. Its performance characteristics remain stable across normal operating temperature ranges, supporting reliable operation in climate-controlled and industrial facility environments. Whether specified as OEM replacement stock or for emergency backup inventory, this battery delivers the dependable power performance that industrial buyers expect from EAST PENN-compatible products.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.