Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Electronic Ballast, 120/220/240/277V, 32W

  • Mfr # LUTRON H3DT832GU310

  • Zoro # G922879729


product price: $523.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUTRON H3DT832GU310
Zoro #
G922879729
UPC #
-
Country of Origin
China

Description

The Lutron H3DT832GU310 is a high-performance electronic dimming ballast designed for commercial and industrial lighting applications requiring precise illumination control. This 32W, 3-lamp T8 ballast operates at 120-277V and delivers industry-leading dimming performance with a full-range capability from 100% to 0.7% continuous dimming without flicker, making it ideal for environments where visual comfort and lighting quality are critical. The ballast features a ballast factor of 1.00 and incorporates Hi-lume 3D technology, which enables smooth, flicker-free fluorescent dimming across the full range. This makes it particularly suitable for offices, healthcare facilities, educational institutions, and other commercial spaces where consistent, adjustable lighting is essential. The unit is designed to control up to three T8 linear or U-bent lamps and comes equipped with G-can construction for reliability and durability. The ballast supports both 3-wire and EcoSystem Digital Link control options, providing flexibility in system integration and compatibility with various dimming control protocols. Manufacturing facilities employ ESD reduction practices that comply with industry standards, ensuring product quality and reliability. The H3DT832GU310 is engineered for energy efficiency while maintaining superior dimming performance, making it a dependable choice for upgrading or maintaining sophisticated lighting control systems in demanding commercial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.