Shop ILC
See all product information
Create Account
Replacement for AH LIGHTING JC/20/24V/G4
Mfr # JC/20/24V/G4 AH LIGHTING
Zoro # G802970560
product price:Â
$
21.55
/ea
Key Features
Voltage
24
Watts
20
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC/20/24V/G4 AH LIGHTING
- Zoro #
- G802970560
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 20
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
Description
Replacement for AH Lighting Jc/20/24v/g4 replacement light bulb lamp 2 Pack