Shop ILC
See all product information
Create Account
Replacement for AMERICAN DJ ZB-200T
Mfr # ZB-200T AMERICAN DJ
Zoro # G503003970
product price:Â
$
15.99
/ea
Key Features
Voltage
120
Watts
200
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-200T AMERICAN DJ
- Zoro #
- G503003970
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 200
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
Description
Replacement for American DJ Zb-200t replacement light bulb lamp 2 Pack