Shop ILC
See all product information
Create Account
Replacement for American Optical 11211 replacement light bulb lamp
Mfr # 11211 AMERICAN OPTICAL
Zoro # G402971851
product price:Â
$
30.39
/ea
Key Features
Voltage
120
Watts
15
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11211 AMERICAN OPTICAL
- Zoro #
- G402971851
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 15
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for American Optical 11211 replacement light bulb lamp