Shop ILC
See all product information
Create Account
Replacement for Apollo Ai-2000 Eclipse replacement light bulb lamp
Mfr # AI-2000 ECLIPSE APOLLO
Zoro # G103203442
product price:Â $27.99
/eaKey Features
Voltage
82
Watts
410
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Shape
MR16
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AI-2000 ECLIPSE APOLLO
- Zoro #
- G103203442
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 82
- Watts
- 410
- Bulb Base Type
- GY5.3 2-FLAT PINS
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3200
Description
Replacement for Apollo Ai-2000 Eclipse replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.