Replacement for Commscope F1tsm-c
- Mfr # F1TSM-C COMMSCOPE
- Zoro # G702957463
product price:Â
$
92.19
/ea
Key Features
Height
14.22 mm | 0.560 in
Length
36.58 mm | 1.440 in
Width
14.22 mm | 0.560 in
Peak Power maximum
5 kW
Shielding Effectiveness
-110 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1TSM-C COMMSCOPE
- Zoro #
- G702957463
- UPC #
- -
- Country of Origin
- China
- Peak Power maximum
- 5 kW
- Shielding Effectiveness
- -110 dB
- Operating Frequency Band
- 0 - 6000 MHz
- Coupling Nut Retention Force
- 266.98 N | 60.020 lbf
- Insulation Resistance minimum
- 5000 mOhm
- Cable Impedance
- 50 ohm
- Operating Temperature
- -55 °C to +85 °C (-67 °F to +185 °F)
- Storage Temperature
- -65 °C to +125 °C (-85 °F to +257 °F)
- Outer Contact Plating
- Trimetal
- Coupling Nut Proof Torque
- 1.7 N-m | 15.046 in lb
- Pressurizable
- No
- Mounting Angle
- Straight
- Body Style
- Straight
- Connector Retention Tensile Force
- 449.27 N | 101.000 lbf
- Product Series
- FSJ1-50A
- Interface Durability
- 500 cycles
- dc Test Voltage
- 1000 V
- Interface
- SMA Male
- Average Power at Frequency
- 0.4 kW @ 900 MHz
- Connector Impedance
- 50 ohm
- Inner Contact Plating
- Gold
Dimensions
- Height
- 14.22 mm | 0.560 in
- Length
- 36.58 mm | 1.440 in
- Width
- 14.22 mm | 0.560 in
- Nominal Size
- 1/4 in
- Diameter
- 14.22 mm | 0.560 in
Description
Replacement for Commscope F1tsm-c
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.