Shop ILC
See all product information
Create Account
Replacement for Damar 00875a replacement light bulb lamp, 24PK
Mfr # 00875A DAMAR
Zoro # G810149453
product price:Â
$
1,456.99
/pk of 24, $60.71/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
4100 K
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Shape
T12
Wattage Equivalency
55 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00875A DAMAR
- Zoro #
- G810149453
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- R17D RECESSED DOUBLE CONTACT
- Bulb Shape
- T12
- Wattage Equivalency
- 55 W
Description
Replacement for Damar 00875a replacement light bulb lamp 24 Pack