Replacement for Damar 50ar70/fl25 12V 25 DEG replacement light bulb lamp, 2PK

  • Mfr # 50AR70/FL25 12V 25 DEG DAMAR

  • Zoro # G610157429


product price: $76.15
/pk 2, $38.08/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
12 V
Bulb Shape
AR70
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50AR70/FL25 12V 25 DEG DAMAR
Zoro #
G610157429
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
12 V
Bulb Shape
AR70
Watts
50 W

Description

Replacement for Damar 50ar70/fl25 12V 25 DEG replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.