Replacement for Damar Jcd35/g8gy7.9 120v Clear replacement light bulb lamp, 2PK

  • Mfr # JCD35/G8(GY7.9) 120V CLEAR DAMAR

  • Zoro # G110169212


product price:  $37.15
/pk 2, $18.58/ea

Key Features

Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V
Watts
35 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCD35/G8(GY7.9) 120V CLEAR DAMAR
Zoro #
G110169212
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V
Watts
35 W
Bulb Shape
T4

Description

Replacement for Damar Jcd35/g8gy7.9 120v Clear replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.