Shop ILC
See all product information
Create Account
Replacement for Damar Jcrm6v20w/cg 20W 6V Mr11 GZ4 replacement light bulb lamp
Mfr # JCRM6V20W/CG 20W 6V MR11 GZ4 DAMAR
Zoro # G802988763
product price:Â
$
26.89
/ea
Key Features
Voltage
6
Watts
20
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCRM6V20W/CG 20W 6V MR11 GZ4 DAMAR
- Zoro #
- G802988763
- UPC #
- -
- Country of Origin
- China
- Voltage
- 6
- Watts
- 20
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- MR11
Description
Replacement for Damar Jcrm6v20w/cg 20W 6V Mr11 GZ4 replacement light bulb lamp