Shop ILC
See all product information
Create Account
Replacement for Ducati Superbike 748 1198 CC Year 2002 LOW Beam replacement light bulb lamp
Mfr # SUPERBIKE 748 1198 CC YEAR 2002 LOW BEAM DUCATI
Zoro # G802965795
product price:Â
$
34.59
/ea
Key Features
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Bulb Shape
T5
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPERBIKE 748 1198 CC YEAR 2002 LOW BEAM DUCATI
- Zoro #
- G802965795
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Ducati Superbike 748 1198 CC Year 2002 LOW Beam replacement light bulb lamp