Shop ILC
See all product information
Create Account
Replacement for Eiko 31293105660 replacement light bulb lamp, 2PK
Mfr # 31293105660 EIKO
Zoro # G910182510
product price:Â
$
27.99
/pk 2, $14.00/ea
Key Features
Voltage
120 V
Watts
9 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31293105660 EIKO
- Zoro #
- G910182510
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Watts
- 9 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A19
Description
Replacement for Eiko 31293105660 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.