Shop ILC
See all product information
Create Account
Replacement for Eiko Led3wgbf/30/840-g5 LED Replacement replacement light bulb lamp
Mfr # LED3WGBF/30/840-G5 LED REPLACEMENT EIKO
Zoro # G502823654
product price:Â $30.99
/eaKey Features
Voltage
12
Watts
3
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
MR11
Color Temperature
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED3WGBF/30/840-G5 LED REPLACEMENT EIKO
- Zoro #
- G502823654
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 3
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- MR11
- Color Temperature
- 5000
- Wattage Equivalency
- 3
Description
Replacement for Eiko Led3wgbf/30/840-g5 LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.