Shop ILC
See all product information
Create Account
Replacement for Eiko Q100mc/2v-120v replacement light bulb lamp
Mfr # Q100MC/2V-120V EIKO
Zoro # G803208716
product price:Â
$
42.99
/ea
Key Features
Voltage
120
Watts
100
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
2850
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q100MC/2V-120V EIKO
- Zoro #
- G803208716
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 100
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 2850
Description
Replacement for Eiko Q100mc/2v-120v replacement light bulb lamp