Shop ILC
See all product information
Create Account
Replacement for Feit Electric Bpesl23/tmm/cw Coil-twist-spiral replacement light bulb lamp, 2PK
Mfr # BPESL23/TMM/CW COIL-TWIST-SPIRAL FEIT ELECTRIC
Zoro # G110169908
product price:Â
$
48.89
/pk 2, $24.45/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Watts
23 W
Bulb Color Temp.
4100 K
Bulb Shape
COIL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPESL23/TMM/CW COIL-TWIST-SPIRAL FEIT ELECTRIC
- Zoro #
- G110169908
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 120 V
- Watts
- 23 W
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- COIL
Description
Replacement for Feit Electric Bpesl23/tmm/cw Coil-twist-spiral replacement light bulb lamp 2 Pack