Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 11369 replacement light bulb lamp, 10PK
Mfr # 11369 GE GENERAL ELECTRIC G.E
Zoro # G510122985
product price:Â
$
84.55
/pk of 10, $8.46/ea
Key Features
Bulb Shape
S6
Voltage
120 V
Watts
6 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11369 GE GENERAL ELECTRIC G.E
- Zoro #
- G510122985
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- S6
- Voltage
- 120 V
- Watts
- 6 W
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
Description
Replacement for GE General Electric G.E 11369 replacement light bulb lamp 10 Pack