Replacement for GE General Electric G.E 12s8/93t-cd2 -12v replacement light bulb lamp, 10PK

  • Mfr # 12S8/93T-CD2 -12V GE GENERAL ELECTRIC G.E

  • Zoro # G710122969


product price:  $64.39
/pk 10, $6.44/ea

Key Features

Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
13.31 W
Voltage
12.8 V
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12S8/93T-CD2 -12V GE GENERAL ELECTRIC G.E
Zoro #
G710122969
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Watts
13.31 W
Voltage
12.8 V
Bulb Shape
S8

Description

Replacement for GE General Electric G.E 12s8/93t-cd2 -12v replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.