Shop ILC

Replacement for GE General Electric G.E 200par46/3mfl12p replacement light bulb lamp

  • Mfr # 200PAR46/3MFL12P GE GENERAL ELECTRIC G.E

  • Zoro # G703020913


product price: 
$
70.29
/ea

Key Features

Voltage
120
Watts
200
Bulb Base Type
MEDIUM SIDE PRONG / G12.7
Bulb Shape
PAR46
Bulb Color Temp.
2750
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200PAR46/3MFL12P GE GENERAL ELECTRIC G.E
Zoro #
G703020913
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
200
Bulb Base Type
MEDIUM SIDE PRONG / G12.7
Bulb Shape
PAR46
Bulb Color Temp.
2750

Description

Replacement for GE General Electric G.E 200par46/3mfl12p replacement light bulb lamp

Ratings & reviews