Shop LUXRITE
See all product information
Create Account
20W 4-Pin 2G11 LED Tube Light Bulb, 5CCT Selectable 3000K/3500K/4000K/5000K/6500K, Ballast, 4PK
- Mfr # LR24569
- Zoro # G924158044
product price:Â
$
95.99
/pk of 4, $24.00/ea
Key Features
Lifespan
50000 hours
CRI
83
Bulb Base
2G11
Length
22.24 in
Material
Glass + Pet Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR24569
- Zoro #
- G924158044
- UPC #
- 613365966036
- Country of Origin
- China
Dimensions
- Length
- 22.24 in
- Width
- 1.71 in
- Height
- 0.92 in
Details
- Lifespan
- 50000 hours
- CRI
- 83
- Bulb Base
- 2G11
- Material
- Glass + Pet Coating
- Finish
- White
- Dimmable
- Non Dimmable
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Minimum Temperature
- -4° F
- Beam Angle
- 360°
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Brightness
- 3000 lm
- Standards
- UL Listed
- Light Type
- LED
- Wattage
- 20 W
Description
LUXRITE 20W 4-Pin 2G11 Base LED Retrofit Tube Light is a high-performance upgrade and direct CFL LED replacement for fluorescent tubes. Designed for 2G11 4-pin base fixtures, it supports plug-and-play use with compatible ballasts or direct wire ballast bypass for 120-277V systems, offering flexible installation. Featuring 5 selectable color temperatures (3000K, 3500K, 4000K, 5000K, 6500K), it allows customized lighting from warm to daylight. Producing 3000 lumens, it delivers bright, flicker-free illumination for residential, commercial, and industrial spaces. With a CRI83 rating, it ensures natural color accuracy. The quad-tube design provides a 360Deg. beam angle for even, all-around lighting similar to traditional CFL performance. Built for efficiency, it eliminates the need for a ballast in direct-wire setups, reducing maintenance. Damp rated and UL listed, it features a shatterproof design for durability and is rated for a 50,000-hour lifespan. Energy use costs about $2.40/year (3 hrs/day), helping reduce electricity costs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.