Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK
Mfr # 41489 GE GENERAL ELECTRIC G.E
Zoro # G710152188
product price:Â
$
32.65
/pk 2, $16.33/ea
Key Features
Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3050 K
Voltage
12 V
Watts
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41489 GE GENERAL ELECTRIC G.E
- Zoro #
- G710152188
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- MR16
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Color Temp.
- 3050 K
- Voltage
- 12 V
- Watts
- 50 W
Description
Replacement for GE General Electric G.E 41489 replacement light bulb lamp 2 Pack