Shop ILC

Replacement for GE General Electric G.E F7wsinglebiax827 replacement light bulb lamp, 2PK

  • Mfr # F7WSINGLEBIAX827 GE GENERAL ELECTRIC G.E

  • Zoro # G910177721


product price:  $54.45
/pk 2, $27.23/ea

Key Features

Bulb Shape
T4
Watts
7 W
Bulb Color Temp.
2700 K
Voltage
45 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F7WSINGLEBIAX827 GE GENERAL ELECTRIC G.E
Zoro #
G910177721
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Watts
7 W
Bulb Color Temp.
2700 K
Voltage
45 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER

Description

Replacement for GE General Electric G.E F7wsinglebiax827 replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.