Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Filter
Mfr # WFI-1
Zoro # G223786092
product price:Â
$
42.79
/ea
Key Features
Capacity (Gal.)
300 gal
Micron Rating
0.5 micron
For Use With
Universal
Max. Pressure
120 PSI
Min. Pressure
40 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WFI-1
- Zoro #
- G223786092
- UPC #
- -
- Country of Origin
- China
Details
- Capacity (Gal.)
- 300 gal
- Item
- Water Filter
- Micron Rating
- 0.5 micron
- For Use With
- Universal
- Max. Pressure
- 120 PSI
- Min. Pressure
- 40 PSI
- Inlet Water Temp. Range
- 33-100°F
- Flow Rate
- 0.5 GPM
- Material
- Carbon Block
Description
Premium replacement refrigerator water filter compatible with GE WFI-1. This high-quality ILC filter reduces chlorine taste and odor, sediment, rust, and other impurities for clean, fresh-tasting water and ice. Advanced activated carbon media delivers crisp, great-tasting water, while the tool-free twist-in design makes replacing your old GE WFI-1 filter quick and easy. For best performance, replace every 6 months.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.