Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Hr400dx33/bt replacement light bulb lamp
Mfr # HR400DX33/BT GE GENERAL ELECTRIC G.E
Zoro # G303019515
product price:Â
$
40.29
/ea
Key Features
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ED37
Watts
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR400DX33/BT GE GENERAL ELECTRIC G.E
- Zoro #
- G303019515
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- ED37
- Watts
- 400
Description
Replacement for GE General Electric G.E Hr400dx33/bt replacement light bulb lamp