Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Mc70t6/u/g12/930 GE Brand replacement light bulb lamp
Mfr # MC70T6/U/G12/930 GE BRAND GE GENERAL ELECTRIC
Zoro # G603025513
product price:Â
$
52.29
/ea
Key Features
Voltage
120.07
Bulb Base Type
G12 2 PIN 12MM CENTER TO CENTER OF PINS
Bulb Shape
T6
Watts
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC70T6/U/G12/930 GE BRAND GE GENERAL ELECTRIC
- Zoro #
- G603025513
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120.07
- Bulb Base Type
- G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape
- T6
- Watts
- 70
Description
Replacement for GE General Electric G.E Mc70t6/u/g12/930 GE Brand replacement light bulb lamp