Shop ILC
See all product information
Create Account
Replacement for Grainger 4xlh7 replacement light bulb lamp, 2PK
Mfr # 4XLH7 GRAINGER
Zoro # G710168363
product price:Â
$
35.55
/pk of 2, $17.78/ea
Key Features
Voltage
12 V
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
50 W
Bulb Color Temp.
3050 K
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4XLH7 GRAINGER
- Zoro #
- G710168363
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12 V
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Watts
- 50 W
- Bulb Color Temp.
- 3050 K
- Bulb Shape
- MR16
Description
Replacement for Grainger 4xlh7 replacement light bulb lamp 2 Pack