Shop ILC
See all product information
Create Account
Replacement for Green Energy Jc75 12V CLR Gy6.35 C-8 replacement light bulb lamp, 2PK
Mfr # JC75 12V CLR GY6.35 C-8 GREEN ENERGY
Zoro # G310152571
product price:Â
$
48.15
/pk 2, $24.08/ea
Key Features
Bulb Shape
T4
Bulb Color Temp.
3000 K
Voltage
12 V
Watts
75 W
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC75 12V CLR GY6.35 C-8 GREEN ENERGY
- Zoro #
- G310152571
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000 K
- Voltage
- 12 V
- Watts
- 75 W
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
Description
Replacement for Green Energy Jc75 12V CLR Gy6.35 C-8 replacement light bulb lamp 2 Pack