Shop ILC
See all product information
Create Account
Replacement for Halco 124040 replacement light bulb lamp
Mfr # 124040 HALCO
Zoro # G803012313
product price:Â
$
34.35
/ea
Key Features
Voltage
130
Watts
500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124040 HALCO
- Zoro #
- G803012313
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 500
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- PS40
Description
Replacement for Halco 124040 replacement light bulb lamp