Replacement for Hikari 12V 10W Mr11 G4 30 DEG replacement light bulb lamp

  • Mfr # 12V 10W MR11 G4 30 DEG HIKARI

  • Zoro # G602972344


product price:  $24.15
/ea

Key Features

Voltage
12
Watts
10
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12V 10W MR11 G4 30 DEG HIKARI
Zoro #
G602972344
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
10
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11

Description

Replacement for Hikari 12V 10W Mr11 G4 30 DEG replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.