Shop ILC
See all product information
Create Account
Replacement for Howard 75mr16/fl/c(eyc-c) replacement light bulb lamp
Mfr # 75MR16/FL/C(EYC-C) HOWARD
Zoro # G503030884
product price:Â
$
30.39
/ea
Key Features
Voltage
12
Watts
75
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75MR16/FL/C(EYC-C) HOWARD
- Zoro #
- G503030884
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 75
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3050
Description
Replacement for Howard 75mr16/fl/c(eyc-c) replacement light bulb lamp