Shop ILC
See all product information
Create Account
Replacement for International Lighting It-z3310 replacement light bulb lamp
Mfr # IT-Z3310 INTERNATIONAL LIGHTING
Zoro # G303001381
product price:Â
$
51.99
/ea
Key Features
Voltage
12
Watts
10
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IT-Z3310 INTERNATIONAL LIGHTING
- Zoro #
- G303001381
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12
- Watts
- 10
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
Description
Replacement for International Lighting It-z3310 replacement light bulb lamp