Replacement for Iwasaki 500q/cl/mc/130v/eyw replacement light bulb lamp, 2PK

  • Mfr # 500Q/CL/MC/130V/EYW IWASAKI

  • Zoro # G510159301


product price:  $60.75
/pk 2, $30.38/ea

Key Features

Watts
500 W
Bulb Color Temp.
3000 K
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Voltage
130 V
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500Q/CL/MC/130V/EYW IWASAKI
Zoro #
G510159301
UPC #
-
Country of Origin
China

Details

Watts
500 W
Bulb Color Temp.
3000 K
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Voltage
130 V
Bulb Shape
T4

Description

Replacement for Iwasaki 500q/cl/mc/130v/eyw replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.